14101RQD07 - Vis Pol Reflex Comet With Quick Disconnect Connect

Eaton

  • $341.35 (Each)
  • $341.35 (Each)
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
14101RQD07
Manufacturer
Eaton
Manufacturer's Part Number
14101RQD07
Description
Vis Pol Reflex Comet With Quick Disconnect Connect
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 3000 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V DC, -40° to +158 °F, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113846682 / 00782113846682
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.35 (Each)
Resources
Tech Bulletins
 
 
14101RQD07 - Tech Bulletin
Images
 
 
14101RQD07 - Large Image
 
14101RQD07 - Small Image
 
14101RQD07 - Large Image
Attachments
 
 
14101RQD07 - Specification Sheet
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
Polyurethane
Voltage Rating
10 to 30 V dc
connection
M12
Descriptions
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 3000 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V dc, -40° to +158 °F, 1 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Photoelectric Sensor, 3000 mm, M12 x 1 Plug-In Connection
Product Type
Photoelectric Sensor
Description
VIS POL REFLEX COMET WITH QUICK DISCONNECT CONNECT
extra long description
ETN 14101RQD07 PHOTO SENSOR,POL RFL
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
3000 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN;PNP
ip rating
IP68;IP69K
Light Source
Visible Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
dimensions
3.0000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14101RQD07
GTIN
00782113846682
UPC
782113846682
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cUL Recognized,UL Recognized
Operating Temperature
-40° to 158°F (-40° to 70°C)
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat