7077585 - Renewal Part - 100A/3P&6P NF Base

Eaton

  • $300.67 (Each)
  • $300.67 (Each)
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
7077585
Manufacturer
Eaton
Manufacturer's Part Number
7077585
Description
Renewal Part - 100A/3P&6P NF Base
Non-Fusible Base, 1 In Overall Length, 1 In Overall Width, 1 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
N/A
UPC/GTIN
782113407586 / 00782113407586
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.67 (Each)
Resources
Other Links
 
 
7077585 - Other
Brochures
 
 
7077585 - Brochure
Specifications Sheets
 
 
7077585 - Specification Sheet
Images
 
 
7077585 - Large Image
 
7077585 - Small Image
Attachments
 
 
7077585 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Voltage Rating
600 V
Poles
Three-pole, six-pole
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
RENEWAL PART - 100A/3P&6P NF BASE
Product Type
Non-Fusible Base
Long Description
Non-Fusible Base, 1 in Overall Length, 1 in Overall Width, 1 in Overall Height, 1 lb
Short Description
Non-Fusible Base, For 100 A Three-Pole;600v Non-Fusible Safety Switches;30-100a Six-Pole;Non-Fusible Safety Switches;30-100a Two, Three, Six-Pole Double Throw Safety Switches, 1 in L
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
extra long description
ETN 70-7758-5 Renewal Part - 100A/3
Additional Information
accessory type
Non-Fusible Base
for use with
100 A Three-Pole 600 V Non-Fusible Safety Switches;30-100A Six-Pole;Non-Fusible Safety Switches;30-100A Two Double Throw Safety Switch;Three Double Throw Safety Switch;Six-Pole Double Throw Safety Switch
Overall Width
1 in
Overall Height
1 in
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.7500 IN X 4.5000 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
7077585
GTIN
00782113407586
UPC
782113407586
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Accessory
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat