BA23A - Tpye B 3P Class 20 Thermal Overload Relay STR MT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA23A
Manufacturer
Eaton
Manufacturer's Part Number
BA23A
Description
Tpye B 3P Class 20 Thermal Overload Relay STR MT
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full Load Range 26.3-45A, Type B Replacement
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
N/A
UPC/GTIN
786678003214 / 00786678003214
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BA23A - Large Image
 
BA23A - Large Image
 
BA23A - Large Image
 
BA23A - Small Image
Attachments
 
 
BA23A - Specification Sheet
Other Links
 
 
BA23A - Other
 
BA23A - Other
 
BA23A - Other
 
BA23A - Other
Brochures
 
 
BA23A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Description
TPYE B 3P CLASS 20 THERMAL OVERLOAD RELAY STR MT
Product Type
Nema Size 2 Overload Relay, 3 Pole, A200
Special Features
Heaters required
Long Description
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 26.3-45A, type B replacement
extra long description
ETN BA23A NEMA size 2 overload rela
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
3.6000 IN X 3.4000 IN X 4.8000 IN
Trip Type
Thermal Type B, Class 20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA23A
GTIN
00786678003214
UPC
786678003214
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Overload relay
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
Mounting
STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat