C25DNF240A - Open N-R 2P 40A DP Cont Box Lugs W/QC Term 120vac

Eaton

  • $88.27 (Each)
  • $88.27 (Each)

Availability: In Stock Locally
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
C25DNF240A
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF240A
Description
Open N-R 2P 40A DP Cont Box Lugs W/QC Term 120vac
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 110-120 Vac, 48 VDC, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300396 / 00782116300396
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.27 (Each)
Resources
Images
 
 
C25DNF240A - Large Image
 
C25DNF240A - Small Image
Attachments
 
 
C25DNF240A - Specification Sheet
Other Links
 
 
C25DNF240A - Other
 
C25DNF240A - Other
Brochures
 
 
C25DNF240A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Description
OPEN N-R 2P 40A DP CONT BOX LUGS W/QC TERM 120VAC
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Op N-R 2P 40ADPCNT BXLGS W/Qc120ac
extra long description
ETN C25DNF240A OP N-R 2P 40ADPCNT B
Long Description
Eaton definite purpose contactor, Mounting plate, Quick, Quick connect , 110-120 Vac, 48 Vdc, Open with metal mounting plate, 15-50A, two- and 3P, 40A, Contactor, Two-pole, Global listed, D1, Box lugs (posidrive setscrew), Non-reversing
Additional Information
Contact Configuration
1 NO
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Coil Voltage
50/60 Hz
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF240A
GTIN
00782116300396
UPC
782116300396
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat