CE15SN3A - IEC Open 3P Cont SZ S 120V Coil - For Replacement

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CE15SN3A
Manufacturer
Eaton
Manufacturer's Part Number
CE15SN3A
Description
IEC Open 3P Cont SZ S 120V Coil - For Replacement
Eaton XT IEC Contactor, 300A, 110-120 Vac, 50-60 HZ, 1NO-1NC, 300A, Frame S, 50-60 HZ, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113035574 / 00782113035574
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CE15SN3A - Large Image
 
CE15SN3A - Small Image
 
CE15SN3A - Small Image
Attachments
 
 
CE15SN3A - Specification Sheet
Other Links
 
 
CE15SN3A - Other
Brochures
 
 
CE15SN3A - Brochure
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
ETN CE15SN3A Eaton XT IEC contactor
Product Type
Eaton XT IEC Contactor
Description
IEC OPEN 3P CONT SZ S 120V COIL - FOR REPLACEMENT
Features
Fill
Long Description
Eaton XT IEC contactor, 300A, 110-120 Vac, 50-60 Hz, 1NO-1NC, 300A, Frame S, 50-60 Hz, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50-60 Hz
dimensions
7.2500 IN X 7.0500 IN X 9.1100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15SN3A
GTIN
00782113035574
UPC
782113035574
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,CSA Certified,UL Listed,DIN VDE 0600,ISO 9000
Mounting
SIDE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat