D2PR5T - Latching Relay 24VAC Coil

Eaton

  • $86.68 (Each)
  • $86.68 (Each)
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
D2PR5T
Manufacturer
Eaton
Manufacturer's Part Number
D2PR5T
Description
Latching Relay 24VAC Coil
General Purpose Plug-In Relay, D2PR, Standard Relay, 24 Vac, DPDT Latching, 180 Ohms
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159736 / 00782114159736
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.68 (Each)
Resources
Images
 
 
D2PR5T - Large Image
 
D2PR5T - Large Image
 
D2PR5T - Large Image
 
D2PR5T - Large Image
 
D2PR5T - Small Image
Attachments
 
 
D2PR5T - Specification Sheet
Other Links
 
 
D2PR5T - Other
 
D2PR5T - Other
 
D2PR5T - Other
 
D2PR5T - Other
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
Latching Relay 24VAC Coil
Description
LATCHING RELAY 24VAC COIL
extra long description
ETN D2PR5T LATCHING RELAY 24VAC COI
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
General Purpose Plug-In Relay, D2PR, Standard relay, 24 Vac, DPDT latching, 180 ohms
Additional Information
dimensions
1.4200 IN X 0.8500 IN X 1.1000 IN
Contact Configuration
DPDT latching
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2PR5T
GTIN
00782114159736
UPC
782114159736
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat