D2RF4A - Ice Cube Relay 4PDT 6A 120VAC Coil

Eaton

  • $31.76 (Each)
  • $31.76 (Each)

  • $635.20 (Per 20)
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
D2RF4A
Manufacturer
Eaton
Manufacturer's Part Number
D2RF4A
Description
Ice Cube Relay 4PDT 6A 120VAC Coil
Eaton Ice Cube Relay, 4PDT, 6A, 120VAC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930053 / 00786685930053
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.76 (Each)
Standard Packaging
$635.20 (Per 20)
Resources
Other Links
 
 
D2RF4A - Other
 
D2RF4A - Other
 
D2RF4A - Other
 
D2RF4A - Other
 
D2RF4A - Other
Attachments
 
 
D2RF4A - Specification Sheet
Images
 
 
D2RF4A - Large Image
 
D2RF4A - Large Image
 
D2RF4A - Large Image
 
D2RF4A - Large Image
 
D2RF4A - Large Image
 
D2RF4A - Small Image
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
ICE CUBE RELAY 4PDT 6A 120VAC COIL
extra long description
ETN D2RF4A ICE CUBE RELAY, 4PDT
Product Type
Ice Cube Relay, 4PDT
Long Description
Eaton ICE Cube relay, 4PDT, 6A, 120VAC coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.4000 IN X 1.1000 IN X 1.5400 IN
Manufacturer Information
Manufacturers Part Number
D2RF4A
Brand
Eaton
GTIN
00786685930053
UPC
786685930053
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.11
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat