D7PR2A - DPDT Relay 120VAC Coil

Eaton

  • $30.50 (Each)
  • $30.50 (Each)
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
D7PR2A
Manufacturer
Eaton
Manufacturer's Part Number
D7PR2A
Description
DPDT Relay 120VAC Coil
Relay, DPDT Contact Configuration, 120 V, 15 A, Plug-In Terminal, 120 V Ac, 1.54 In Overall Length, 1.1 In Overall Width, 0.83 In Overall Height, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114160459 / 00782114160459
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.50 (Each)
Resources
Images
 
 
D7PR2A - Large Image
 
D7PR2A - Large Image
 
D7PR2A - Large Image
 
D7PR2A - Small Image
 
D7PR2A - Large Image
Other Links
 
 
D7PR2A - Other
 
D7PR2A - Other
 
D7PR2A - Other
Attachments
 
 
D7PR2A - Specification Sheet
Specifications Sheets
 
 
D7PR2A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Terminal Type
Plug-In
Voltage Rating
120 V ac
Dimensions and Weight
Overall Length
1.54 in
Descriptions
Description
DPDT RELAY 120VAC COIL
Product Type
Relay
Long Description
Relay, DPDT Contact Configuration, 120 V, 15 A, Plug-In Terminal, 120 V ac, 1.54 in Overall Length, 1.1 in Overall Width, 0.83 in Overall Height, 0.05 lb
Short Description
Relay, 120 V, 15 A, Plug-In Terminal
extra long description
ETN D7PR2A DPDT RELAY 120VAC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
Control Voltage
120 V
Overall Width
1.1 in
Overall Height
0.83 in
Standards Met
CSA File No. LR217069;UL Listed FILE E37317;CRUUS;CSA FILE NO. LR217017;UL Listed FILE E65657;RoHS Compliant;CE Marked
dimensions
1.5400 IN X 1.1000 IN X 0.8300 IN
Contact Rating
15 A
Contact Configuration
DPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D7PR2A
GTIN
00782114160459
UPC
782114160459
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E65657,CSA file No. LR217017,CSA file No. LR217069,cRUus,UL Listed file E37317,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat