DG132048FBC21C - DG1 230V FR3 N1 15HP 48A CT 20HP 61A VT W/ BC

Eaton

  • $2410.12 (Each)
  • $2,410.12 (Each)
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
DG132048FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-32048FB-C21C
Description
DG1 230V FR3 N1 15HP 48A CT 20HP 61A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 11 KW 15 HP CT 3PH 50/60 HZ 48A Output IP21/Type 1 Enclosure FR3 LCD Display Internal Emc Filter and DC Choke Ethernet
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886091 / 00786685886091
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,410.12 (Each)
Resources
Other Links
 
 
DG132048FBC21C - Other
 
DG132048FBC21C - Other
 
DG132048FBC21C - Other
 
DG132048FBC21C - Other
 
DG132048FBC21C - Other
Images
 
 
DG132048FBC21C - Large Image
 
DG132048FBC21C - Large Image
 
DG132048FBC21C - Large Image
 
DG132048FBC21C - Large Image
 
DG132048FBC21C - Small Image
Attachments
 
 
DG132048FBC21C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Descriptions
Description
DG1 230V FR3 N1 15HP 48A CT 20HP 61A VT W/ BC
Long Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 11 kW 15 Hp CT 3PH 50/60 Hz 48A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter and DC choke EtherNet
Special Features
Coated board
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 230V FR3, N1, 15HP, 48A/20HP, 61A, BC
extra long description
ETN DG1-32048FB-C21C DG1,230V FR3,N
Additional Information
Input Voltage
230 V, 208-240 V(-15%, +10%)
dimensions
27.0000 IN X 11.5000 IN X 16.0000 IN
display
LCD graphical
keypad
Included
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-32048FB-C21C
GTIN
00786685886091
UPC
786685886091
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN ISO 13849-1,IEC 61508,cUL Listed,UL Listed,UL 508C,EN 62061,C-Tick Compliant,CE Marked,RoHS Compliant,GoST-R
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat