E22B2 - Contact Block 1 N.O.

Eaton

  • $41.49 (Each)
  • $41.49 (Each)
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
E22B2
Manufacturer
Eaton
Manufacturer's Part Number
E22B2
Description
Contact Block 1 N.O.
Standard Contact Block, 1E22 Series, 1.5 In Overall Width, 0.5 In Overall Height, 1.5 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113466828 / 00782113466828
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.49 (Each)
Resources
Images
 
 
E22B2 - Large Image
 
E22B2 - Large Image
 
E22B2 - Large Image
 
E22B2 - Small Image
 
E22B2 - Large Image
Attachments
 
 
E22B2 - Specification Sheet
Specifications Sheets
 
 
E22B2 - Specification Sheet
Other Links
 
 
E22B2 - Other
 
E22B2 - Other
 
E22B2 - Other
Brochures
 
 
E22B2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.5 in
Descriptions
Product Type
Standard Contact Block
Long Description
Standard Contact Block, 1E22 Series, 1.5 in Overall Width, 0.5 in Overall Height, 1.5 in Overall Length, 0.03 lb
Short Description
Standard Contact Block 1NO
Description
CONTACT BLOCK 1 N.O.
extra long description
ETN E22B2 CONTACT BLOCK N/O
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
Contact Configuration
1NO
Overall Width
1.5 in
Overall Height
0.5 in
Standards Met
UL 508;CSA Certified;IEC 947-5-1 Mtta;Lloyd’s Register Certified;CE Marked
dimensions
1.0000 IN X 1.0000 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22B2
GTIN
00782113466828
UPC
782113466828
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 947-5-1 MTTA,CSA Certified,Lloyd's Register Certified,UL 508,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat