E49M11UP1 - Full Size Metal Din Adj Roller Lever Limit Switch,

Eaton

  • $226.84 (Each)
  • $226.84 (Each)
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
E49M11UP1
Manufacturer
Eaton
Manufacturer's Part Number
E49M11UP1
Description
Full Size Metal Din Adj Roller Lever Limit Switch,
Limit Switch, E49 Series, Adjustable Roller Lever Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 250 V Ac;1.5 A @ 24 V DC, 24 V DC;250 V Ac, Die Cast Aluminum, Screw Terminal, +14 °F Operating Temperature, +176 °F Operating Temperature, 5.12 In Overall Width, 2.64 In Overall Depth, 1.58 In Overall Height, Standard Din Mount, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - General Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113680958 / 00782113680958
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.84 (Each)
Resources
Images
 
 
E49M11UP1 - Large Image
 
E49M11UP1 - Small Image
 
E49M11UP1 - Large Image
Attachments
 
 
E49M11UP1 - Specification Sheet
Specifications Sheets
 
 
E49M11UP1 - Specification Sheet
 
E49M11UP1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A @ 250 V ac;1.5 A @ 24 V dc
Voltage Rating
24 V dc;250 V ac
Material
Die Cast Aluminum
Terminal Type
Screw
actuator
Adjustable roller lever
connection
Screw Terminal
Descriptions
Product Type
Limit Switch
Long Description
Limit Switch, E49 Series, Adjustable Roller Lever Actuator, 1NO-1NC Pole Throw Configuration, 10 A @ 250 V ac;1.5 A @ 24 V dc, 24 V dc;250 V ac, Die Cast Aluminum, Screw Terminal, +14 °F Operating Temperature, +176 °F Operating Temperature, 5.12 in Overall Width, 2.64 in Overall Depth, 1.58 in Overall Height, Standard Din Mount, 0.58 lb
Features
E49 Compact Metal Switches by Eaton’s electrical sector are designed with high mechanical strength for harsh environments. The rugged aluminum die cast construction provides reliable, oil-tight, waterproof and Dust proof sealing for a variety of applications. Snap action 1NO-1NC contacts provide flexibility in design.
Short Description
Limit Switch, 24 V dc;250 VAC, Die Cast Aluminum
Description
FULL SIZE METAL DIN ADJ ROLLER LEVER LIMIT SWITCH,
extra long description
ETN E49M11UP1 NEMA LIMIT SWITCH,ADJ
Additional Information
actuator type
Adjustable Roller Lever
Pole Throw Configuration
1NO-1NC
ip rating
IP67
Minimum Operating Temperature
+14 °F
Maximum Operating Temperature
+176 °F
Overall Width
5.12 in
Overall Depth
2.64 in
Overall Height
1.58 in
Mounting Type
Standard Din Mount
Standards Met
UL Listed E170645;RoHS Compliant;cULus Listed
package quantity
1 ct
Contact Configuration
1 NO-1 NC
Contact Rating
10A at 250 Vac, 1.5A at 24 Vdc
dimensions
5.1200 IN X 2.6400 IN X 1.5800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E49M11UP1
series
E49
GTIN
00782113680958
UPC
782113680958
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Compact metal limit switch
Packaging
Weight
0.58 lb
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
Operating Temperature
14
Mounting
Standard DIN rail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat