E50KL581 - E50 Operating Lever

Eaton

  • $62.69 (Each)
  • $62.69 (Each)
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
E50KL581
Manufacturer
Eaton
Manufacturer's Part Number
E50KL581
Description
E50 Operating Lever
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 9.07 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308753 / 00782113308753
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.69 (Each)
Resources
Images
 
 
E50KL581 - Large Image
 
E50KL581 - Large Image
 
E50KL581 - Small Image
 
E50KL581 - Large Image
Attachments
 
 
E50KL581 - Specification Sheet
Other Links
 
 
E50KL581 - Other
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
Metal
actuator
Adjustable rod
Dimensions and Weight
Overall Length
9.07 in
Descriptions
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 9.07 in Overall Length, 1.12 in Overall Depth, 0.38 in Overall Height, 0.3000 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Metal, 9.07 in L, 1.12 in D, 0.38 in H
extra long description
ETN E50KL581 E50 OPERATING LEVER
Description
E50 OPERATING LEVER
Additional Information
actuator type
Adjustable Rod
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
1.12 in
Overall Height
0.38 in
Standards Met
U.S. and DIN
package quantity
1 ct
for use with
E50AR1;E50AR16P
dimensions
9.0700 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL581
series
E50
GTIN
00782113308753
UPC
782113308753
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.3000 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Operating Temperature
10
standard
CE,UL Listed,CSA Certified,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat