E50SA6P - E50 Heavy Duty Limit Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50SA6P
Manufacturer
Eaton
Manufacturer's Part Number
E50SA6P
Description
E50 Heavy Duty Limit Switch
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, 10A At 240VAC, 1A At 250VDC, Soow-J, 1NO-1NC, 96FOOT, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, IP69K, 10A, 1A, -40° to 250°F (-40° to 121°C), E50 Heavy Duty Factory Sealed 6P+
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113137049 / 00782113137049
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E50SA6P - Large Image
 
E50SA6P - Large Image
 
E50SA6P - Small Image
Attachments
 
 
E50SA6P - Specification Sheet
Other Links
 
 
E50SA6P - Other
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
Die Cast Zinc
Descriptions
extra long description
ETN E50SA6P E50 HEAVY DUTY LIMIT SW
Product Type
E50 Heavy Duty Limit Switch
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch,10A at 240Vac,1A at 250Vdc,SOOW-J,1NO-1NC,96Foot,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,IP69K,10A,1A,-40° to 250°F (-40° to 121°C),E50 Heavy Duty Factory Sealed 6P+
Additional Information
dimensions
3.6300 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50SA6P
GTIN
00782113137049
UPC
782113137049
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40
standard
UL Recognized,CSA Certified,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat