ECN0511BAA - Non-Combo Nema 1 FVNR SZ 1 240V Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0511BAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511BAA
Description
Non-Combo Nema 1 FVNR SZ 1 240V Coil
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 1
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114015988 / 00782114015988
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ECN0511BAA - Other
 
ECN0511BAA - Other
 
ECN0511BAA - Other
 
ECN0511BAA - Other
Brochures
 
 
ECN0511BAA - Brochure
Images
 
 
ECN0511BAA - Large Image
 
ECN0511BAA - Large Image
 
ECN0511BAA - Large Image
 
ECN0511BAA - Large Image
 
ECN0511BAA - Small Image
Attachments
 
 
ECN0511BAA - Specification Sheet
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
NEMA size 1
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 1 240V COIL
Product Type
Non-Combo Nema 1 FVNR SZ 1 240V Coil
Long Description
Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN ECN0511BAA NON-COMBO NEMA 1 FVN
Additional Information
dimensions
11.6000 IN X 7.5000 IN X 7.5000 IN
Coil Voltage
220V/50 Hz-240V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0511BAA
GTIN
00782114015988
UPC
782114015988
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat