ECN0541AAAR63F - Non-Combo Nema 1 FVNR SZ 4 120VAC Coil

Eaton

  • $4842.12 (Each)
  • $4,842.12 (Each)
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
ECN0541AAAR63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN0541AAA-R63/F
Description
Non-Combo Nema 1 FVNR SZ 4 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4, 28-140A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685451039 / 00786685451039
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,842.12 (Each)
Resources
Brochures
 
 
ECN0541AAAR63F - Brochure
Other Links
 
 
ECN0541AAAR63F - Other
 
ECN0541AAAR63F - Other
 
ECN0541AAAR63F - Other
Images
 
 
ECN0541AAAR63F - Large Image
 
ECN0541AAAR63F - Large Image
 
ECN0541AAAR63F - Large Image
 
ECN0541AAAR63F - Small Image
Attachments
 
 
ECN0541AAAR63F - Specification Sheet
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
NEMA size 4
Descriptions
Product Type
Non-Combo Nema 1 FVNR SZ 4 120VAC Coil
Description
NON-COMBO NEMA 1 FVNR SZ 4 120VAC COIL
extra long description
ETN ECN0541AAA-R63/F NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 4, 28-140A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
26.5000 IN X 14.2000 IN X 11.0000 IN
Manufacturer Information
Manufacturers Part Number
ECN0541AAA-R63/F
Brand
Eaton
GTIN
00786685451039
UPC
786685451039
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat