H2005B3 - Freedom Heater Coil Pack

Eaton

  • $121.85 (Each)
  • $121.85 (Each)

Availability: In Stock Locally
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
H2005B3
Manufacturer
Eaton
Manufacturer's Part Number
H2005B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 1.2A 1.45A 1.71A 1.96A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967516 / 00782113967516
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.85 (Each)
Resources
Images
 
 
H2005B3 - Large Image
 
H2005B3 - Large Image
 
H2005B3 - Large Image
 
H2005B3 - Small Image
Attachments
 
 
H2005B3 - Specification Sheet
Other Links
 
 
H2005B3 - Other
 
H2005B3 - Other
 
H2005B3 - Other
Brochures
 
 
H2005B3 - Brochure
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
Eaton Freedom NEMA heater coil, Standard Trip, Class 20, NEMA, IEC, full load range 1.2A 1.45A 1.71A 1.96A Dial positions A B C D respectively, overload relay 32 or 75A
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2005B-3 H2005B-3
Product Type
H2005B-3
Additional Information
dimensions
1.7000 IN X 1.7000 IN X 3.2000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2005B-3
GTIN
00782113967516
UPC
782113967516
Taxonomies, Classifications, and Categories
Type
Heater Coil
Category Description
HEATER COILS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat