H20243 - Freedom Heater Coil Pack

Eaton

  • $121.85 (Each)
  • $121.85 (Each)

Availability: In Stock Locally
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
H20243
Manufacturer
Eaton
Manufacturer's Part Number
H2024-3
Description
Freedom Heater Coil Pack
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 106A 118A 131A 144A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626635 / 00782113626635
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.85 (Each)
Resources
Images
 
 
H20243 - Large Image
 
H20243 - Large Image
 
H20243 - Large Image
 
H20243 - Small Image
Attachments
 
 
H20243 - Specification Sheet
Other Links
 
 
H20243 - Other
 
H20243 - Other
 
H20243 - Other
Brochures
 
 
H20243 - Brochure
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
FREEDOM HEATER COIL PACK
Product Type
Freedom Heater Coil Pack
Long Description
Eaton Freedom standard trip heater pack, Standard Trip, Class 20 , NEMA, IEC , full load range 106A 118A 131A 144A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
extra long description
ETN H2024-3 FREEDOM HEATER COIL PAC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
2.5000 IN X 2.1500 IN X 3.5000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2024-3
GTIN
00782113626635
UPC
782113626635
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat