S801+N66N3S - Soft Starter 65MM 66a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S801+N66N3S
Manufacturer
Eaton
Manufacturer's Part Number
S801+N66N3S
Description
Soft Starter 65MM 66a
Eaton S801+ Soft Starter, Soft Starter 65MM 66 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685846194 / 00786685846194
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S801+N66N3S - Video
 
S801+N66N3S - Large Image
 
S801+N66N3S - Large Image
 
S801+N66N3S - Large Image
 
S801+N66N3S - Small Image
Other Links
 
 
S801+N66N3S - Other
 
S801+N66N3S - Other
 
S801+N66N3S - Other
 
S801+N66N3S - Other
 
S801+N66N3S - Other
Attachments
 
 
S801+N66N3S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Soft Starter 65MM 66a
Long Description
Eaton S801+ soft starter, Soft Starter 65MM 66 A
Description
SOFT STARTER 65MM 66A
extra long description
ETN S801+N66N3S SOFT STARTER 65MM 6
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Additional Information
dimensions
13.0000 IN X 9.5000 IN X 10.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
S801+N66N3S
GTIN
00786685846194
UPC
786685846194
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Soft starter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat