XBMZB5V21 - 5MM Tags Printed 21-30 Vertical

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBMZB5V21
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5V/21
Description
5MM Tags Printed 21-30 Vertical
Eaton, ZB5 Tags Vertically Numbered, 21-30 Number Sequence, Used With: 5.2 MM Wide Terminal Blocks
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
786685015811 / 00786685015811
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XBMZB5V21 - Large Image
 
XBMZB5V21 - Small Image
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
5MM TAGS PRINTED 21-30 VERTICAL
Long Description
Eaton, ZB5 Tags Vertically Numbered, 21-30 number sequence, Used with: 5.2 mm Wide Terminal blocks
Special Features
21-30 number sequence
Product Type
5MM Tags Printed 21-30 Vertical
extra long description
ETN XBMZB5V/21 5mm Tags Printed 21-
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
2.0000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMZB5V/21
GTIN
00786685015811
UPC
786685015811
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat