XBUT4TG - 6.2MM Disconnect TB 26-8awg

Eaton

  • $4.55 (Each)
  • $4.55 (Each)

  • $227.50 (Per 50)
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
XBUT4TG
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4TG
Description
6.2MM Disconnect TB 26-8awg
Eaton XB IEC Terminal Block, Screw Connection Disconnect, IEC-XB Series, Ul 16A and Connection, Gray, 10 Awg/4 MM2 Maximum Wire, Ul 300, 600V, 500V Connection, Ul #26-10 Awg and Connection Wire Range
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905317 / 00782116905317
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$227.50 (Per 50)
Resources
Tech Bulletins
 
 
XBUT4TG - Tech Bulletin
Images
 
 
XBUT4TG - Large Image
 
XBUT4TG - Small Image
Attachments
 
 
XBUT4TG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#26-10 AWG
amperage rating
16A (UL), 16A connection
Voltage Rating
UL 300,600V, 500V connection
Material, Color, and Finish
Color
Gray
Descriptions
Description
6.2MM DISCONNECT TB 26-8AWG
Long Description
Eaton XB IEC terminal block, Screw Connection Disconnect, IEC-XB Series, UL 16A and connection, Gray, 10 AWG/4 mm2 maximum wire, UL 300,600V, 500V connection, UL #26-10 AWG and connection wire range
Product Type
6.2MM Disconnect TB 26-8awg
extra long description
ETN XBUT4TG 6.2MM DISCONNECT TB 26-
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
1.8500 IN X 0.2400 IN X 2.1700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4TG
GTIN
00782116905317
UPC
782116905317
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat