XT0M004AC1 - Mini Ovlr Frame A Class 10 2.4-4a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0M004AC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOM004AC1
Description
Mini Ovlr Frame A Class 10 2.4-4a
Mini Ovlr Frame A Class 10 2.4-4a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
015080145183 / 4015080145189 / 04015080145189
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XT0M004AC1 - Small Image
 
XT0M004AC1 - Large Image
Attachments
 
 
XT0M004AC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Long Description
OVERLOAD RELAY, MINIATURE TYPE; UL, CSA, CE APPROVAL; 3-PHASE APPLICATION; XTMC/XTMF CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 2.4 TO 4 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE
Additional Information
NEMA RoHS Compliant; Applicable Standard IEC/EN 60947, ISO 13849-1
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Product Type
Overload Relay
extra long description
MINIATURE TYPE; UL, CSA, CE APPROVAL; 3-PHASE APPLICATION; XTMC/XTMF CONTACTOR MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 00, 0, 1, 2 NEMA SIZE; 2.4 TO 4 AMP MOTOR FLA; AUTOMATIC/MANUAL RESET TYPE; A IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; NEMA ROHS COMPLIANT; APPLICABLE STANDARD IEC/EN 60947, ISO 13849-1; XTOM MODEL
Description
MINI OVLR FRAME A CLASS 10 2.4-4A
Additional Information
Auxiliary Contact
1NO-1NC
Motor FLA
2.4 to 4 Amp
IEC Size
A
Reset Type
Automatic/Manual
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
XTOM
Manufacturers Part Number
XTOM004AC1
GTIN
04015080145189
UPC
015080145183
Taxonomies, Classifications, and Categories
Type
MINIATURE
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
NEMA Size
00, 0, 1, 2
Application
3-Phase
Enclosure
IP20
Approval
UL, CSA, CE
Mounting
XTMC/XTMF CONTACTOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat