XTCE009B10T - Contactor 3P FVNR 9A Frame B 1NO 24/50 24/60 Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE009B10T
Manufacturer
Eaton
Manufacturer's Part Number
XTCE009B10T
Description
Contactor 3P FVNR 9A Frame B 1NO 24/50 24/60 Coil
Contactor 3P FVNR 9A Frame B 1NO 24/50 24/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082766942 / 4015082766948 / 04015082766948
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTCE009B10T - Small Image
 
XTCE009B10T - Large Image
Attachments
 
 
XTCE009B10T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
9 Amp (AC-3), 22 Amp (AC-1)
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; PANEL/DIN RAIL MOUNTING; IP20 ENCLOSURE; 9 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1/2 HP AT 115 VOLT, 1 HP AT 200 VOLT, 1-1/2 HP AT 230 VOLT (1-PHASE UL/CSA RATING), 3 HP AT 200/230 VOLT, 5 HP AT 460 VOLT, 7-1/2 HP AT 575 VOLT (3-PHASE UL/CSA RATING), 2.5 KILOWATT AT 220/230 VOLT, 4 KILOWATT AT 380/400 VOLT, 5.5 KILOWATT AT
Product Type
Iec Contactor
Description
CONTACTOR 3P FVNR 9A FRAME B 1NO 24/50 24/60 COIL
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; PANEL/DIN RAIL MOUNTING; IP20 ENCLOSURE; 9 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Terminal Type Screw; Operating Temperature -25 to 50 Deg C; Applicable Standard IEC/EN 60947-4-1
Additional Information
Power Rating/Voltage
1/2 HP at 115 Volt, 1 HP at 200 Volt, 1-1/2 HP at 230 Volt (1-Phase UL/CSA Rating), 3 HP at 200/230 Volt, 5 HP at 460 Volt, 7-1/2 HP at 575 Volt (3-Phase UL/CSA Rating), 2.5 Kilowatt at 220/230 Volt, 4 Kilowatt at 380/400 Volt, 5.5 Kilowatt at 415 Volt, 4
Auxiliary Contact
1NO
Coil Voltage
24 Volt AC at 50/60 Hertz
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE009B10T
Brand
EATON CUTLER-HAMMER
GTIN
04015082766948
UPC
015082766942
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Mounting
PANEL/DIN RAIL
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat