XTCE015B10TD - Contactor 3P FVNR 15A Frame B 1NO 24VDC Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE015B10TD
Manufacturer
Eaton
Manufacturer's Part Number
XTCE015B10TD
Description
Contactor 3P FVNR 15A Frame B 1NO 24VDC Coil
Contactor 3P FVNR 15A Frame B 1NO 24VDC Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082900735 / 4015082900731 / 04015082900731
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTCE015B10TD - Small Image
 
XTCE015B10TD - Large Image
Attachments
 
 
XTCE015B10TD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 Amp (UL Continuous), 15.5 Amp (AC-3), 22 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Description
CONTACTOR 3P FVNR 15A FRAME B 1NO 24VDC COIL
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 15.5 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT DC COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1 HP AT 115 VOLT 1-PHASE, 2 HP AT 200 VOLT 1-PHASE, 3 HP AT 230 VOLT 1-PHASE, 5 HP AT 200/230 VOLT 3-PHASE, 10 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 4 KILOWATT AT 220/230 VOLT 3-PHASE, 7.5 KILOWATT AT 380/400 VOLT 3-PHASE, 8 KILOWATT AT 415 VOLT 3-PH
Product Type
Magnetic Contactor
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 45 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 20 AMP (UL CONTINUOUS), 15.5 AMP (AC-3), 22 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 VOLT DC COIL VOLTAGE
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Power Rating/Voltage
1 HP at 115 Volt 1-Phase, 2 HP at 200 Volt 1-Phase, 3 HP at 230 Volt 1-Phase, 5 HP at 200/230 Volt 3-Phase, 10 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 4 Kilowatt at 220/230 Volt 3-Phase, 7.5 Kilowatt at 380/400 Volt 3-Phase, 8 Kilowatt at 415 Volt 3-P
Auxiliary Contact
1NO
Coil Voltage
24 Volt DC
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE015B10TD
Model
XT
GTIN
04015082900731
UPC
015082900735
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat