XTCE025C10T - Contactor 3P FVNR 25A Frame C 1NO 24/50 24/60 Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTCE025C10T
Manufacturer
Eaton
Manufacturer's Part Number
XTCE025C10T
Description
Contactor 3P FVNR 25A Frame C 1NO 24/50 24/60 Coil
Contactor 3P FVNR 25A Frame C 1NO 24/50 24/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082771366 / 4015082771362 / 04015082771362
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTCE025C10T - Small Image
 
XTCE025C10T - Large Image
Attachments
 
 
XTCE025C10T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
40 Ampere (UL Continuous), 25 Ampere (AC-3), 45 Ampere (AC-1)
Dimensions and Weight
Size
Frame C, Frame Size 45 MM
Descriptions
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 25A FRAME C 1NO 24/50 24/60 COIL
Long Description
MAGNETIC CONTACTOR, NON-REVERSING TYPE; FRAME C, FRAME SIZE 45 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMPERE (UL CONTINUOUS), 25 AMPERE (AC-3), 45 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
NON-REVERSING TYPE; FRAME C, FRAME SIZE 45 MM SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 40 AMPERE (UL CONTINUOUS), 25 AMPERE (AC-3), 45 AMPERE (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 24 V AT 50/60 HZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 2 HP AT 115 V 1-PHASE, 3 HP AT 200 V 1-PHASE, 5 HP AT 230 V 1-PHASE, 7-1/2 HP AT 200 V 3-PHASE, 10 HP AT 230 V 3-PHASE, 15 HP AT 460 V 3-PHASE, 20 HP AT 575 V 3-PHASE (UL/CSA RATING), 7.5 KW AT 220/230 V 3-PHASE, 11 KW AT 380/400 V 3-PHASE, 14.5 KW AT
Commodity Description
IEC CONTACTORS
Additional Information
Ambient Temperature Range -25 to 50 Deg C
Additional Information
Construction Standard
IEC
Auxiliary Contact
1NO
Power Rating/Voltage
2 HP at 115 V 1-Phase, 3 HP at 200 V 1-Phase, 5 HP at 230 V 1-Phase, 7-1/2 HP at 200 V 3-Phase, 10 HP at 230 V 3-Phase, 15 HP at 460 V 3-Phase, 20 HP at 575 V 3-Phase (UL/CSA Rating), 7.5 KW at 220/230 V 3-Phase, 11 KW at 380/400 V 3-Phase, 14.5 KW at 415
Coil Voltage
24 V AT 50/60 HZ
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE025C10T
Model
XT
GTIN
04015082771362
UPC
015082771366
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat