XTMC9A10A - Mini Contactor 3P FVNR 9A Frame A 1NO 110/50 120/6

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTMC9A10A
Manufacturer
Eaton
Manufacturer's Part Number
XTMC9A10A
Description
Mini Contactor 3P FVNR 9A Frame A 1NO 110/50 120/6
Mini Contactor 3P FVNR 9A Frame A 1NO 110/50 120/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015080517836 / 4015080517832 / 04015080517832
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTMC9A10A - Small Image
 
XTMC9A10A - Large Image
Attachments
 
 
XTMC9A10A - Specification Sheet
Installation Sheets
 
 
XTMC9A10A - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
8.8 Amp (AC-3), 20 Amp (AC-1)
Dimensions and Weight
Size
Frame A 45 Millimeter
Descriptions
Product Type
Magnetic Contactor
extra long description
NON-REVERSING TYPE; FRAME A 45 MILLIMETER SIZE; UL, CSA, CE, CCC, ATEX APPROVAL; IP20 ENCLOSURE; 8.8 AMP (AC-3), 20 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 110 VOLT AC AT 50 HERTZ, 120 VOLT AC AT 60 HERTZ COIL VOLTAGE; 1NO AUXILIARY CONTACT; 1/2 HP AT 115 VOLT AC, 1 HP AT 200 VOLT AC, 1-1/2 HP AT 230 VOLT AC 1-PHASE, 2 HP AT 200 VOLT AC, 3 HP AT 230 VOLT AC, 5 HP AT 460/575 VOLT AC 3-PHASE (UL/CSA RATING), 2.2 KILOWATT AT 220/230 VOLT AC, 4 KILOWATT AT 380/400/550/660/690 VOLT AC 3
Description
MINI CONTACTOR 3P FVNR 9A FRAME A 1NO 110/50 120/6
Long Description
MAGNETIC CONTACTOR, NON-REVERSING TYPE; FRAME A 45 MILLIMETER SIZE; UL, CSA, CE, CCC, ATEX APPROVAL; IP20 ENCLOSURE; 8.8 AMP (AC-3), 20 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Additional Information
Ambient Temperature Rating -25 to 50 Deg C; Applicable Standard IEC EN 60947
Commodity Description
IEC CONTACTORS
Additional Information
Power Rating/Voltage
1/2 HP at 115 Volt AC, 1 HP at 200 Volt AC, 1-1/2 HP at 230 Volt AC 1-Phase, 2 HP at 200 Volt AC, 3 HP at 230 Volt AC, 5 HP at 460/575 Volt AC 3-Phase (UL/CSA Rating), 2.2 Kilowatt at 220/230 Volt AC, 4 Kilowatt at 380/400/550/660/690 Volt AC 3-Phase (IEC
Coil Voltage
110 Volt AC at 50 Hertz, 120 Volt AC at 60 Hertz
Auxiliary Contact
1NO
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTMC9A10A
Model
XT
GTIN
04015080517832
UPC
015080517836
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE, CCC, ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat