XTPR032DC1 - MMP Rotary Frame D Class 10 25-32a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPR032DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR032DC1
Description
MMP Rotary Frame D Class 10 25-32a
MMP Rotary Frame D Class 10 25-32a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015081548402 / 4015081548408 / 04015081548408
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTPR032DC1 - Small Image
 
XTPR032DC1 - Large Image
Attachments
 
 
XTPR032DC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
32 Amp
Dimensions and Weight
Size
Frame 55 Millimeter
Descriptions
Product Type
Manual Motor Protector
extra long description
MANUAL MOTOR PROTECTOR TYPE; FRAME 55 MILLIMETER SIZE; 32 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; BI-METALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3-PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 25 TO 32 AMP OVERLOADS; 10 HP AT 200/240 VOLT, 25 HP AT 480 VOLT, 30 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; APPROVAL UL, CSA, CE; XTPR MODEL
Description
MMP ROTARY FRAME D CLASS 10 25-32A
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 55 MILLIMETER SIZE; 32 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
Approval UL, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
3 Phase HP/Volts
10 HP at 200/240 Volt, 25 HP at 480 Volt, 30 HP at 600 Volt
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 25 to 32 Amp
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTPR032DC1
Model
XTPR
GTIN
04015081548408
UPC
015081548402
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
2.8