XTPR050DC1 - MMP Rotary Frame D Class 10 40-50a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPR050DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR050DC1
Description
MMP Rotary Frame D Class 10 40-50a
MMP Rotary Frame D Class 10 40-50a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015081548426 / 4015081548422 / 04015081548422
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTPR050DC1 - Small Image
 
XTPR050DC1 - Large Image
Attachments
 
 
XTPR050DC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 Amp
Dimensions and Weight
Size
Frame 55 Millimeter
Descriptions
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 55 MILLIMETER SIZE; 50 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
Approval UL, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Product Type
Manual Motor Protector
extra long description
MANUAL MOTOR PROTECTOR TYPE; FRAME 55 MILLIMETER SIZE; 50 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; BI-METALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3-PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 40 TO 50 AMP OVERLOADS; 10 HP AT 200 VOLT, 15 HP AT 240 VOLT, 30 HP AT 480 VOLT, 40 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; APPROVAL UL, CSA, CE; XTPR MODEL
Description
MMP ROTARY FRAME D CLASS 10 40-50A
Additional Information
3 Phase HP/Volts
10 HP at 200 Volt, 15 HP at 240 Volt, 30 HP at 480 Volt, 40 HP at 600 Volt
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 40 to 50 Amp
Operator
ON/OFF ROTARY HANDLE
Construction Standard
IEC
Enclosure Type
IP20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
XTPR
Manufacturers Part Number
XTPR050DC1
GTIN
04015081548422
UPC
015081548426
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
2.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat