1004326DCH - 150A Single Meter Socket 1P 4 T With Hub Closure P

Eaton

  • $106.10 (Each)
  • $106.10 (Each)
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
1004326DCH
Manufacturer
Eaton
Manufacturer's Part Number
1004326DCH
Description
150A Single Meter Socket 1P 4 T With Hub Closure P
Hub Closing Plate, Meter Socket, 150 A, 10.87 In Overall Height, 3.5 In Overall Length, Hub Cover Plate Hub, 1 Phase, 8 In Overall Width, 4 Jaws, 3 Wires, 600 V DC, Top/Bottom Feed, 7 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685703350 / 00786685703350
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.10 (Each)
Resources
Tech Bulletins
 
 
1004326DCH - Tech Bulletin
Attachments
 
 
1004326DCH - Specification Sheet
Other Links
 
 
1004326DCH - Other
 
1004326DCH - Other
 
1004326DCH - Other
 
1004326DCH - Other
 
1004326DCH - Other
 
1004326DCH - Other
Brochures
 
 
1004326DCH - Brochure
Images
 
 
1004326DCH - Large Image
 
1004326DCH - Large Image
 
1004326DCH - Large Image
 
1004326DCH - Large Image
 
1004326DCH - Large Image
 
1004326DCH - Large Image
 
1004326DCH - Small Image
 
1004326DCH - Large Image
Specifications Sheets
 
 
1004326DCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V dc
amperage rating
150A
Phase
Single-phase
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Description
150A SINGLE METER SOCKET 1P 4 T WITH HUB CLOSURE P
Product Type
Hub Closing Plate
Long Description
Hub Closing Plate, Meter Socket, 150 A, 10.87 in Overall Height, 3.5 in Overall Length, Hub Cover Plate Hub, 1 Phase, 8 in Overall Width, 4 Jaws, 3 Wires, 600 V dc, Top/Bottom Feed, 7 lb
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Short Description
Meter Jocket, 150 A, Hub Cover Plate, 1 Phase
extra long description
ETN 1004326DCH MtrSkt,150A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
10.87 in
Overall Width
8 in
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 CT;7 EA
Made in USA
yes
dimensions
3.5000 IN X 8.0000 IN X 10.8700 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
1004326DCH
GTIN
00786685703350
UPC
786685703350
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat