1MFS1200RB - Main Service Module 1200A 1PH Main Fusible Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MFS1200RB
Manufacturer
Eaton
Manufacturer's Part Number
1MFS1200RB
Description
Main Service Module 1200A 1PH Main Fusible Switch
Eaton Main Fusible Switch, 1200A, Aluminum, Nema 3R, Underground, Class T, Class L, 100 Kaic, Three-Wire, Single-Phase, 120/240V, (4) #2 Awg-600 Kcmil
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Fusible Switch Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114396100 / 00782114396100
Weight per unit
220 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1MFS1200RB - Large Image
 
1MFS1200RB - Large Image
 
1MFS1200RB - Large Image
 
1MFS1200RB - Large Image
 
1MFS1200RB - Small Image
Other Links
 
 
1MFS1200RB - Other
 
1MFS1200RB - Other
 
1MFS1200RB - Other
 
1MFS1200RB - Other
Brochures
 
 
1MFS1200RB - Brochure
Attachments
 
 
1MFS1200RB - Specification Sheet
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
120/240 V
amperage rating
1200A
Phase
Single-phase
Descriptions
Description
MAIN SERVICE MODULE 1200A 1PH MAIN FUSIBLE SWITCH
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Product Type
1200A 1PH Main Fusible Switch
extra long description
ETN 1MFS1200RB 1200A 1PH MAIN FUSIB
Long Description
Eaton main fusible switch, 1200A, Aluminum, NEMA 3R, Underground, Class T, Class L, 100 kAIC, Three-wire, Single-phase, 120/240V, (4) #2 AWG-600 kcmil
Additional Information
dimensions
13.9400 IN X 33.4900 IN X 52.7700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MFS1200RB
GTIN
00782114396100
UPC
782114396100
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Main fusible switch
Packaging
Weight per each
220
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat