CHFAFGF120X - Type CH 3/4 Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka

Eaton

  • $77.73 (Each)
  • $77.73 (Each)

  • $1,554.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFAFGF120X
Manufacturer
Eaton
Manufacturer's Part Number
66C1478G10
Description
Type CH 3/4 Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka
Eaton CH Arc Fault / Ground Fault Circuit Breaker, 20A, 10 Kaic , Two-Pole, 120/240V, Common, Plug-On, #14-4 Awg
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670008255 / 00786670008255
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.73 (Each)
Standard Packaging
$1,554.60 (Per 20)
Resources
Images
 
 
CHFAFGF120X - Large Image
 
CHFAFGF120X - Small Image
Brochures
 
 
CHFAFGF120X - Brochure
Other Links
 
 
CHFAFGF120X - Other
Attachments
 
 
CHFAFGF120X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
amperage rating
20 A
connection
Plug-on
Descriptions
Product Type
Eaton CH Arc Fault / Ground Fault Circuit Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN 66C1478G10 Eaton CH arc fault /
Long Description
Eaton CH arc fault / ground fault circuit breaker, 20A, 10 kAIC , Two-pole, 120/240V, Common, Plug-on, #14-4 AWG
Description
TYPE CH 3/4 AFCI/GFCI W/FLAG, 1P, 20A, 120V, 10KA
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66C1478G10
GTIN
00786670008255
UPC
786670008255
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Availability
Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat