CHFCAF120PN - Type CH 3/4" Combo Afci W/Flag 1P 20A 10KAIC Plug

Eaton

  • $64.69 (Each)
  • $64.69 (Each)
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
CHFCAF120PN
Manufacturer
Eaton
Manufacturer's Part Number
CHFCAF120PN
Description
Type CH 3/4" Combo Afci W/Flag 1P 20A 10KAIC Plug
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685546209 / 00786685546209
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.69 (Each)
Resources
Images
 
 
CHFCAF120PN - Large Image
 
CHFCAF120PN - Large Image
 
CHFCAF120PN - Large Image
 
CHFCAF120PN - Small Image
 
CHFCAF120PN - Large Image
Attachments
 
 
CHFCAF120PN - Specification Sheet
Other Links
 
 
CHFCAF120PN - Other
 
CHFCAF120PN - Other
 
CHFCAF120PN - Other
Brochures
 
 
CHFCAF120PN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
connection
Pigtail
Poles
1
amperage rating
20 A
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Description
TYPE CH 3/4" COMBO AFCI W/FLAG 1P 20A 10KAIC PLUG
Product Type
Arc Fault Circuit Breaker
Long Description
Arc Fault Circuit Breaker, 20 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Arc Fault Circuit Breaker, 20 A, 120/240 VAC, Plug-on Neutral
extra long description
ETN CHFCAF120PN Eaton CH AFCI circu
Additional Information
circuit breaker type
Arc Fault Circuit Breaker
Terminal Connection Type
Pigtail
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
Standards Met
UL Listed;HACR Rated;IGCC 4897
dimensions
3.5000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHFCAF120PN
GTIN
00786685546209
UPC
786685546209
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,HACR Rated
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat