CHQ260 - Type CHQ Classified BRKR 60A/2 Pole 120/240V 10K

Eaton

  • $40.60 (Each)
  • $40.60 (Each)

  • $203.00 (Per 5)

In-Stock: 225 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHQ260
Manufacturer
Eaton
Manufacturer's Part Number
CHQ260
Description
Type CHQ Classified BRKR 60A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 0.60 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010977 / 00782113010977
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.60 (Each)
Standard Packaging
$203.00 (Per 5)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
0
All Stores
225
Resources
Images
 
 
CHQ260 - Small Image
 
CHQ260 - Large Image
 
CHQ260 - Large Image
Attachments
 
 
CHQ260 - Specification Sheet
Brochures
 
 
CHQ260 - Brochure
Other Links
 
 
CHQ260 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1.5 in Overall Width, 0.60 lb
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 60 A, 240 VAC
Description
TYPE CHQ CLASSIFIED BRKR 60A/2 POLE 120/240V 10K
extra long description
ETN CHQ260 CHQ Classified 60A/2 Pol
Additional Information
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
circuit breaker type
Standard Trip Circuit Breaker
Standards Met
UL 489 Listed;IGCC 4897
dimensions
2.5000 IN X 1.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ260
GTIN
00782113010977
UPC
782113010977
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.60 lb
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat