DG223UGB - 100A/2P GD NF Safety Switch 240V Nema 1

Eaton

  • $467.21 (Each)
  • $467.21 (Each)

In-Stock: 2 available locally (League City, TX) (change location)
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
DG223UGB
Manufacturer
Eaton
Manufacturer's Part Number
DG223UGB
Description
100A/2P GD NF Safety Switch 240V Nema 1
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 100 A, Nema 1, Indoor, Painted Steel, Two-Pole, Two-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114731147 / 00782114731147
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.21 (Each)
Stock Availability
League City
2 (Check another store)
Deer Park
4
All Stores
50
Resources
Images
 
 
DG223UGB - Small Image
 
DG223UGB - Large Image
 
DG223UGB - Large Image
 
DG223UGB - Large Image
 
DG223UGB - Large Image
 
DG223UGB - Video
Attachments
 
 
DG223UGB - Specification Sheet
Brochures
 
 
DG223UGB - Brochure
Other Links
 
 
DG223UGB - Other
 
DG223UGB - Other
 
DG223UGB - Other
 
DG223UGB - Other
 
DG223UGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
2
Voltage Rating
240V
Material
Painted Steel
Dimensions and Weight
Height
6.7
Depth
7.38
Width
9.13
Descriptions
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Description
100A/2P GD NF SAFETY SWITCH 240V NEMA 1
Product Type
100A/2P GD NF Sfty SW 240V N1
extra long description
ETN DG223UGB 100A/2P GD NF Sfty Sw
Long Description
Eaton General duty non-fusible safety switch, single-throw, 100 A, NEMA 1, Indoor, Painted steel, Two-pole, Two-wire, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG223UGB
GTIN
00782114731147
UPC
782114731147
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat