DPU222R - 60A/2P Air Conditioning Non-Fused Disconnect 240V

Eaton

  • $30.95 (Each)
  • $30.95 (Each)

  • $309.50 (Per 10)

Availability: In Stock Locally
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
DPU222R
Manufacturer
Eaton
Manufacturer's Part Number
DPU222R
Description
60A/2P Air Conditioning Non-Fused Disconnect 240V
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In Overall Length, 5.5 In Overall Width, 2 In Overall Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782113926858 / 00782113926858
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.95 (Each)
Standard Packaging
$309.50 (Per 10)
Resources
Other Links
 
 
DPU222R - Other
 
DPU222R - Other
 
DPU222R - Other
 
DPU222R - Other
 
DPU222R - Other
Brochures
 
 
DPU222R - Brochure
Attachments
 
 
DPU222R - Specification Sheet
Images
 
 
DPU222R - Large Image
 
DPU222R - Large Image
 
DPU222R - Large Image
 
DPU222R - Large Image
 
DPU222R - Large Image
 
DPU222R - Small Image
 
DPU222R - Large Image
Specifications Sheets
 
 
DPU222R - Specification Sheet
Tech Bulletins
 
 
DPU222R - Tech Bulletin
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
Galvanized Steel (Enclosure)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
9 in
Height
2.0000
Width
5.5000
Depth
9.0000
Descriptions
Long Description
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 in Overall Length, 5.5 in Overall Width, 2 in Overall Height, 3 lb
Short Description
Air Conditioning Disconnect, Galvanized Steel (Enclosure), Gray, 60A, 240V, Non Fusible
Description
60A/2P AIR CONDITIONING NON-FUSED DISCONNECT 240V
Product Type
Air Conditioning Disconnect
extra long description
ETN DPU222R 60A, 120/240V, 10 kAIC
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Additional Information
accessory type
Air Conditioning Disconnect
Overall Width
5.5 in
Overall Height
2 in
Standards Met
UL Listed;CSA Certified
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
9.0000 IN X 5.5000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DPU222R
GTIN
00782113926858
UPC
782113926858
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat