DPU222RP - 60A/2P Air Conditioning Non-Fused Disconnect 240V

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DPU222RP
Manufacturer
Eaton
Manufacturer's Part Number
DPU222RP
Description
60A/2P Air Conditioning Non-Fused Disconnect 240V
Eaton Air Conditioning Disconnect, Non-Fused Pullout, 60A, 120/240V, 10 Kaic, #14-3 Cu/Al 60°C or 75°C, Nema 3R Galvanized Steel Enclosure, 3 HP At 120V, 10 HP At 240V, Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Safety Switch Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114103234 / 00782114103234
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
823
Resources
Images
 
 
DPU222RP - Small Image
 
DPU222RP - Large Image
 
DPU222RP - Large Image
 
DPU222RP - Large Image
 
DPU222RP - Large Image
Attachments
 
 
DPU222RP - Specification Sheet
Brochures
 
 
DPU222RP - Brochure
Tech Bulletins
 
 
DPU222RP - Tech Bulletin
Other Links
 
 
DPU222RP - Other
 
DPU222RP - Other
 
DPU222RP - Other
 
DPU222RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
3.1
Width
5.4
Depth
8.9
Descriptions
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
extra long description
ETN DPU222RP 60A, 120/240V, 10 kAIC
Description
60A/2P AIR CONDITIONING NON-FUSED DISCONNECT 240V
Product Type
60A, 120/240V, 10 Kaic, #14-3 Cu/Al
Long Description
Eaton air conditioning disconnect, Non-fused pullout, 60A, 120/240V, 10 kAIC, #14-3 Cu/Al 60°C or 75°C, NEMA 3R Galvanized Steel enclosure, 3 hp at 120V, 10 hp at 240V, ANSI 61 gray
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DPU222RP
GTIN
00782114103234
UPC
782114103234
Taxonomies, Classifications, and Categories
Type
Air conditioning disconnect
Packaging
Weight per each
2.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 823

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Burleson
1 View Store

M-Z

Location Stock Available
Waxahachie
42 View Store

* All prices subject to change.

Begin Live Chat