DS161R - Type DS Fused Disconnect Switch 30A 3P

Eaton

  • $687.32 (Each)
  • $687.32 (Each)
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
DS161R
Manufacturer
Eaton
Manufacturer's Part Number
DS161R
Description
Type DS Fused Disconnect Switch 30A 3P
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 30A At 600 Vac Fuse Clips, 30A Switch Rating, Nec 600 Type Volts
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786679047323 / 00786679047323
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$687.32 (Each)
Resources
Images
 
 
DS161R - Large Image
 
DS161R - Large Image
 
DS161R - Large Image
 
DS161R - Small Image
Other Links
 
 
DS161R - Other
 
DS161R - Other
 
DS161R - Other
Brochures
 
 
DS161R - Brochure
Attachments
 
 
DS161R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Descriptions
Description
TYPE DS FUSED DISCONNECT SWITCH 30A 3P
Product Type
Type DS Fused Disconnect Switch 30A 3P
extra long description
ETN DS161R TYPE DS FUSED DISCONNECT
Long Description
Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Fusible, Complete unit, Class R fuses, 30A at 600 Vac fuse clips, 30A switch rating, NEC 600 type volts
Additional Information
dimensions
9.9000 IN X 6.0000 IN X 5.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS161R
GTIN
00786679047323
UPC
786679047323
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect switch
Packaging
Weight per each
3.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat