DT223URKNPS - 100A/2P GD Double Throw NF Switch W/Neut 240V N3R

Eaton

  • $1506.22 (Each)
  • $1,506.22 (Each)

In-Stock: 2 available locally (Dumas, TX) (change location)
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
DT223URKNPS
Manufacturer
Eaton
Manufacturer's Part Number
DT223URK-NPS
Description
100A/2P GD Double Throw NF Switch W/Neut 240V N3R
Safety Switch, 100 A, 240 V Ac;250 V DC, 2 Poles, 1 Phase, 3 Wires, 20 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 32 LB
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
782114495834 / 00782114495834
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,506.22 (Each)
Stock Availability
Dumas
2 (Check another store)
Amarillo
3
All Stores
58
Resources
Images
 
 
DT223URKNPS - Small Image
 
DT223URKNPS - Large Image
 
DT223URKNPS - Large Image
 
DT223URKNPS - Video
Specifications Sheets
 
 
DT223URKNPS - Specification Sheet
Attachments
 
 
DT223URKNPS - Specification Sheet
Brochures
 
 
DT223URKNPS - Brochure
Other Links
 
 
DT223URKNPS - Other
 
DT223URKNPS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 V ac;250 V dc
Number of Phases
1
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
amperage rating
100
Poles
2
Dimensions and Weight
Width
11.94
Height
24.63
Depth
9.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 240 V ac;250 V dc, 2 Poles, 1 Phase, 3 Wires, 20 HP, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 32 lb
Short Description
100 A 240V 2PDT NEMA 3R DISC
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Description
100A/2P GD DOUBLE THROW NF SWITCH W/NEUT 240V N3R
extra long description
ETN DT223URK-NPS 100A/2P GD DT NF S
Additional Information
Power Rating
20 hp
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DT223URK-NPS
GTIN
00782114495834
UPC
782114495834
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw safety switch
Packaging
Weight
32 lb
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat