EGENA22 - New 22/19.5 KW Air Cooled Standby Generator 1PH 12

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGENA22
Manufacturer
Eaton
Manufacturer's Part Number
EGENA22
Description
New 22/19.5 KW Air Cooled Standby Generator 1PH 12
00786679163894|0786679|786679163894|78667916389|16389|EGENA22|EGENA22|Cutler Hammer EGENA22|Cutler-Hammer, Inc EGENA22|Eatin EGENA22|Eaton / Cutler Hammer EGENA22|Eaton EGENA22|Eaton Electrical EGENA22|Eatton EGENA22|Eeton Egena22
Slang Terms

Suggest a New Term
Categories
Generators - Other Generators Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
786679163894 / 00786679163894
Weight per unit
476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EGENA22 - Small Image
 
EGENA22 - Large Image
Attachments
 
 
EGENA22 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wattage
19.5 kW, 22 kW
amperage rating
Used with DC1 and DA1 variable frequency drive
Material, Color, and Finish
Enclosure Material
ALUMINUM
material composition
Not Applicable
Color
Used with DC1 and DA1 variable frequency drive
Descriptions
Description
NEW 22/19.5 KW AIR COOLED STANDBY GENERATOR 1PH 12
Product Type
Egena22
Long Description
00786679163894|0786679|786679163894|78667916389|16389|EGENA22|EGENA22|CUTLER HAMMER EGENA22|CUTLER-HAMMER, INC EGENA22|Eatin EGENA22|Eaton / Cutler Hammer EGENA22|Eaton EGENA22|EATON ELECTRICAL EGENA22|Eatton EGENA22|Eeton EGENA22
Additional Information
circuit breaker type
1.0000 IN X 1.0000 IN X 2.2300 IN
number of cylinders
2
supply voltage
Ind Facilities & Factories - Facility: Safety and Security Systems
accessories
Fascia Base Wrap Kit
included
Not Applicable
Cord Type
Used with DC1 and DA1 variable frequency drive
software
Used with DC1 and DA1 variable frequency drive
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGENA22
series
Used with DC1 and DA1 variable frequency drive
GTIN
00786679163894
UPC
786679163894
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
igcc
Eaton Crouse-Hinds
Type
Generator
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
476
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
standard
UL 2200;cUL Listed;CSA Certified;UL 1008;UL 67;SCAQMD compliance
Application
Used with DC1 and DA1 variable frequency drive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat