URD2224BK6000 - Urd 2-2-2-4 1.25" Black 6000'

CIC

  • $2.01 (Each)
  • $2.01 (Each)

  • $2,013.79 (Per 1,000)

  • $12,082.74 (Per 6,000)
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
URD2224BK6000
Manufacturer's Part Number
URD2224BK6000
Description
Urd 2-2-2-4 1.25" Black 6000'
Direct Burial Wire, Black, 2-2-2-4 Awg Conductor Size, Made In Usa, 6000 FT Overall Length, Carton Package Type, 0.6466 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
88850800044
Weight per unit
0.6466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$2.01 (Each)
Standard Packaging
$12,082.74 (Per 6,000)
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
Conductor Size
2-2-2-4 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6000 ft
Descriptions
Product Type
Direct Burial Wire
Long Description
Direct Burial Wire, Black, 2-2-2-4 AWG Conductor Size, Made in USA, 6000 ft Overall Length, Carton Package Type, 0.6466 lb/EA Weight
Short Description
Direct Burial Wire, 2-2-2-4 AWG, 6000 ft, Black
Description
URD 2-2-2-4 1.25" BLACK 6000'
Additional Information
Made in USA
yes
Manufacturer Information
Brand
DURA-LINE CORPORATION
Manufacturers Part Number
URD2224BK6000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Carton
Weight
0.6466 lb/EA
Weight per each
0.6466
Carton
1
Package
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat