URD4040402BK3000 - Urd 4/0-4/0-4/0-2 Black 2" 3000'

CIC

  • $4.43 (Each)
  • $4.43 (Each)

  • $4,426.71 (Per 1,000)

  • $13,280.13 (Per 3,000)
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
URD4040402BK3000
Manufacturer's Part Number
URD4040402BK3000
Description
Urd 4/0-4/0-4/0-2 Black 2" 3000'
Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
88850800048
Weight per unit
1.393 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$4.43 (Each)
Standard Packaging
$13,280.13 (Per 3,000)
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
Conductor Size
4/0-4/0-4/0-2 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
3000 ft
Descriptions
Long Description
Direct Burial Wire, Black, 4/0-4/0-4/0-2 AWG Conductor Size, Made in USA, 3000 ft Overall Length, Carton Package Type, 1.4 lb/EA Weight
Short Description
Direct Burial Wire, 4/0-4/0-4/0-2 AWG, 3000 ft, Black
Product Type
Direct Burial Wire
Description
URD 4/0-4/0-4/0-2 BLACK 2" 3000'
Additional Information
Made in USA
yes
Manufacturer Information
Brand
DURA-LINE CORPORATION
Manufacturers Part Number
URD4040402BK3000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Carton
Weight
1.4 lb/EA
Weight per each
1.393
Carton
1
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat