666520 - Thermostat Wire 20/2

COD

  • $0.08 (Each)
  • $0.08 (Each)

  • $38.26 (Per 500)

  • $76.51 (Per 1,000)

  • $153.02 (Per 2,000)
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
666520
Manufacturer's Part Number
666520
Description
Thermostat Wire 20/2
Thermostat Cable, Sunlight Resistant Brown PVC Jacket Additional Information, Air Condition Control;Heating Control;Intercom Systems;Thermostat Cable Application, Round Cable Shape, Bare Copper Conductor Material, 20 Awg Conductor Size, Semi Rigid PVC Insulation Material, 0.006 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 0.105 In Outside Diameter, 500/250 FT Overall Length, Reel Package Type, Solid Solid/Strand, NEC725 Ul-13 Etl Listed;Rohs Compliant, 300 V V
Slang Terms

Suggest a New Term
Categories
Thermostat Wire & Cable - Jacketed Thermostat Wire & CBL Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
-
UPC/EAN/GTIN
88739000016
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$38.26 (Per 500)
Standard Packaging
$153.02 (Per 2,000)
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
Number of Conductors
2
Conductor Size
20 AWG
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Insulation Material
Semi Rigid PVC
Dimensions and Weight
Overall Length
500/250 ft
Descriptions
Short Description
Thermostat Cable, Solid, 20 AWG, 300 V, Reel
Product Type
Thermostat Cable
Long Description
Thermostat Cable, Sunlight Resistant Brown PVC Jacket Additional Information, Air Condition Control;Heating Control;Intercom Systems;Thermostat Cable Application, Round Cable Shape, Bare Copper Conductor Material, 20 AWG Conductor Size, Semi Rigid PVC Insulation Material, 0.006 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 2 - Conductors, 0.105 in Outside Diameter, 500/250 ft Overall Length, Reel Package Type, Solid Solid/Strand, NEC725 UL-13 ETL Listed;RoHS Compliant, 300 V V
Additional Information
Sunlight Resistant Brown PVC Jacket
Description
THERMOSTAT WIRE 20/2
Additional Information
Solid/Strand
Solid
outside diameter
0.105 in
Insulation Thickness
0.006 in
Cable Shape
Round
Maximum Operating Temperature
+60 °C
Standards Met
RoHS Compliant;NEC725 UL-13 ETL Listed
Made in USA
yes
Manufacturer Information
Brand
CONDUMEX INCORPORATED
Manufacturers Part Number
666520
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Packaging
Package Type
Reel
Weight
10 lb/kft
Weight per each
0.014
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Thermostat Cable;Air Condition Control;Heating Control;Intercom Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat