300P - 6" Trim Open Socket Supporting White

Halo

  • $8.65 (Each)
  • $8.65 (Each)

  • $51.90 (Per 6)
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
300P
Manufacturer
Halo
Manufacturer's Part Number
300P
Description
6" Trim Open Socket Supporting White
Open Trim With Socket, White, Recessed Mount, 7.25 In Length, 7.125 In Width, 5.0 In Height, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400302421 / 00662400302421
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Standard Packaging
$51.90 (Per 6)
Resources
Attachments
 
 
300P - Specification Sheet
Images
 
 
300P - Large Image
 
300P - Small Image
 
300P - Large Image
Specifications Sheets
 
 
300P - Specification Sheet
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
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Width
7.125 in
Length
7.25 in
Height
5.0 in
Diameter
6 INCH
Size
7.25 IN Length 7.125 IN Width 4.45 IN Height
Descriptions
Description
6" TRIM OPEN SOCKET SUPPORTING WHITE
Product Type
Open Trim With Socket
Long Description
Open Trim With Socket, White, Recessed Mount, 7.25 in Length, 7.125 in Width, 5.0 in Height, 0.6 lb
Features
Open trim with sock support in the 6" trim family for use in recessed downlighting.
Short Description
Halo-Rec Open Trim With Socket, White
Construction
N/A
Special Features
Open trim for BR and PAR Lamps
extra long description
CLS 300P OPEN TRIM IC, SATIN WHITE"
Additional Information
for use with
Recessed Downlighting;BR30 Lamp;PAR30 Lamp
Mounting Type
Recessed Mount
package quantity
6 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
sub brand
Halo(TM)
Manufacturers Part Number
300P
GTIN
00662400302421
UPC
662400302421
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat