RL560WH6830 - *Delisted* Halo 3000K Led Recessed Trim

Halo

  • $24.89 (Each)
  • $24.89 (Each)

  • $149.34 (Per 6)
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
RL560WH6830
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6830
Description
*Delisted* Halo 3000K Led Recessed Trim
Led Baffle-Trim Module, 120 V, 150 Ma, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083682027 / 00080083682027
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.89 (Each)
Standard Packaging
$149.34 (Per 6)
Resources
Images
 
 
RL560WH6830 - Video
 
RL560WH6830 - Small Image
 
RL560WH6830 - Large Image
 
RL560WH6830 - Large Image
 
RL560WH6830 - Large Image
 
RL560WH6830 - Large Image
Attachments
 
 
RL560WH6830 - Specification Sheet
 
RL560WH6830 - Specification Sheet
Brochures
 
 
RL560WH6830 - Brochure
Specifications Sheets
 
 
RL560WH6830 - Specification Sheet
Other Links
 
 
RL560WH6830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 mA
Material
Steel;Aluminum
Voltage Rating
120V
amperage rating
150m A
Wattage
7.3W
Lamp Type
LED
Material, Color, and Finish
Base Type
E26
Finish
White;Satin Nickel;Tuscan Bronze
color temperature
3000 k
Color
White
Color Rendering Index
90
Dimensions and Weight
Height
2.33 in;59.22 mm
Diameter
7.25 in;184.15 mm
Width
8 Each
Length
8.63 in
Descriptions
Description
HALO 3000K LED RECESSED TRIM
Product Type
LED Baffle-Trim Module
Long Description
LED Baffle-Trim Module, 120 V, 150 mA, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 2 lb
Features
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41
Short Description
LED Baffle-Trim Module, 120 V, 7.3 W
extra long description
ETNCL-CAN RL560WH6830 HALO RL56 WH
Special Features
ENERGY STAR® certified
Additional Information
Total Wattage
7.3 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
600 lm
includes
5 or 6 in Housing;Screwbase Adapter
ip rating
IP56
Standards Met
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
RL560WH6830
Brand
Eaton Lighting
sub brand
Prevail Series
GTIN
00080083682027
UPC
080083682027
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat