BARE2S0L125 - Bare Cu #2 Sol 125

Copper

  • $2.04 (Per Foot)
  • $2.04 (Per Foot)

  • $254.64 (Per 125 Feet)

  • $2,037.08 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE2S0L125
Manufacturer
Copper
Manufacturer's Part Number
10650002
Description
Bare Cu #2 Sol 125
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/GTIN
032886334603 / 00032886334603
Weight per unit
0.201 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.04 (Per Foot)
Reel
$254.64 (Per 125 Feet)
Resources
Images
 
 
BARE2S0L125 - Large Image
 
BARE2S0L125 - Large Image
 
BARE2S0L125 - Small Image
 
BARE2S0L125 - Large Image
Attachments
 
 
BARE2S0L125 - Specification Sheet
Other Links
 
 
BARE2S0L125 - Other
 
BARE2S0L125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
230 A
Conductor Size
#2 AWG
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
125 ft
Length
125
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 2 AWG, 230 A, 125 ft
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
Description
BARE CU #2 SOL 125
extra long description
SWC 10650002 4 SOLID SD CU BARE
Long Description
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction.
Additional Information
outside diameter
257.6 mil
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Standards Met
ASTM
Made in USA
yes
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10650002
GTIN
00032886334603
UPC
032886334603
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Spool
Weight
200.9 lb/1000 ft
Weight per foot
0.201
Carton
125
Uses, Certifications, and Standards
Application
Electrical and Substation Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat