BARE6ST315 - Bare Cu #6 STR 315

Copper

  • $0.72 (Per Foot)
  • $0.72 (Per Foot)

  • $226.26 (Per 315 Feet)

  • $718.28 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE6ST315
Manufacturer
Copper
Manufacturer's Part Number
10665803
Description
Bare Cu #6 STR 315
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/GTIN
032886335105 / 00032886335105
Weight per unit
0.081 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.72 (Per Foot)
Reel
$226.26 (Per 315 Feet)
Resources
Images
 
 
BARE6ST315 - Large Image
 
BARE6ST315 - Large Image
 
BARE6ST315 - Small Image
 
BARE6ST315 - Large Image
Attachments
 
 
BARE6ST315 - Specification Sheet
Other Links
 
 
BARE6ST315 - Other
 
BARE6ST315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
130 A
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
315 ft
Length
315
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 7 Strands, 6 AWG, 184 mil
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
extra long description
SWC 10665803 8-7 SD CU BARE
Description
BARE CU #6 STR 315
Long Description
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction.
Additional Information
Number of Strands
7
outside diameter
184 mil
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Standards Met
ASTM
Made in USA
yes
strands
7
Manufacturer Information
Manufacturers Part Number
10665803
Brand
Copper
GTIN
00032886335105
UPC
032886335105
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Spool
Weight
81 lb/1000 ft
Weight per foot
0.081
Carton
315
Uses, Certifications, and Standards
Application
Electrical and Substation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat