THHN300BRPCS - THHN 300 STR Brown PCS

Copper

  • $7.39 (Per Foot)
  • $7.39 (Per Foot)

  • $7,385.15 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN300BRPCS
Manufacturer
Copper
Manufacturer's Part Number
56104502
Description
THHN 300 STR Brown PCS
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998843 / 00032886998843
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.39 (Per Foot)
Reel
$7.39 (Per Foot)
Resources
Attachments
 
 
THHN300BRPCS - Specification Sheet
Images
 
 
THHN300BRPCS - Large Image
 
THHN300BRPCS - Small Image
 
THHN300BRPCS - Video
Other Links
 
 
THHN300BRPCS - Other
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
THHN 300 STR BROWN PCS
extra long description
SWC 56104502 Armorlite Type MC PVC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC PVC Jacketed
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56104502
GTIN
00032886998843
UPC
032886998843
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
1.012