670010609 - 22/4 Overall Shield

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670010609
Manufacturer
Cables & Cords
Manufacturer's Part Number
670010609
Description
22/4 Overall Shield
22/4 STR Oas CMR/CL3R Gy
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
29892368272
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
670010609 - Small Image
 
670010609 - Large Image
Attachments
 
 
670010609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
22 AWG STRANDED
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Color Code
BLACK, RED, WHITE, GREEN
Jacket Color
GRAY
Insulation Material
PVC
Jacket Material
PVC
Drain Wire Material
TINNED COPPER
Conductor Material
Bare Copper
Dimensions and Weight
Outer Diameter
0.148 Inch
Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Description
22/4 OVERALL SHIELD
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.148 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Commodity Description
COPPER WIRE-BARE-SOFT DRAWN-STR
Additional Information
ROHS Compliant; Applicable Standard NEC 725, NEC 800; Stranding 7/30; Insulation Thickness 0.008 Inch; Jacket Thickness 0.014 Inch; Insulated Conductor Diameter 0.045 Inch; Packaging Type Reel
Additional Information
Drain Wire Size
24 AWG
Shielding Type
ALUMINUM MYLAR
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R20030-1A
Model
67001
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Packaging
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
Approval
UL 13, UL 444, CUL
Temperature Rating
-20 TO 60 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat