9156SW8808 - 6' 4W 30 Amp Black Dryer Cord

Cables & Cords

  • $22.83 (Per Foot)
  • $22.83 (Per Foot)

  • $45.66 (Per 2 Feet)

  • $136.98 (Per 6 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9156SW8808
Manufacturer
Cables & Cords
Manufacturer's Part Number
9156SW8808
Description
6' 4W 30 Amp Black Dryer Cord
Portable Cord Set, #10 Awg Conductor Size, PVC Insulation Material, 30 A, Black, 4 Conductors, 6 FT Overall Length, 0.67 In Outside Diameter, 2.225 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892091569 / 00029892091569
Weight per unit
2.225 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$22.83 (Per Foot)
Carton
$45.66 (Per 2 Feet)
Standard Packaging
$136.98 (Per 6 Feet)
Resources
Images
 
 
9156SW8808 - Large Image
 
9156SW8808 - Large Image
 
9156SW8808 - Large Image
 
9156SW8808 - Large Image
 
9156SW8808 - Small Image
 
9156SW8808 - Large Image
Attachments
 
 
9156SW8808 - Specification Sheet
Other Links
 
 
9156SW8808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Voltage Rating
125/250
connection
14-30
amperage rating
30
Number of Conductors
4
Material, Color, and Finish
Insulation Material
PVC
Color
Black
Conductor Material
Copper
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
extra long description
SWC 9156SW8808 CORD, DRYER 10/4 30A
Description
6' 4W 30 AMP BLACK DRYER CORD
Product Type
Portable Cord Set
Long Description
Portable Cord Set, #10 AWG Conductor Size, PVC Insulation Material, 30 A, Black, 4 Conductors, 6 ft Overall Length, 0.67 in Outside Diameter, 2.225 lb/EA
Short Description
6 ft Portable Cord Set, 10/4 AWG, PVC Insulation
Additional Information
Made in USA
yes
outside diameter
0.67 in
Standards Met
UL MA
core
PVC
Resistance
-20 to +60 C
strands
104/30
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
091568808
GTIN
00029892091569
UPC
029892091569
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
2.225 lb/EA
Weight per foot
2.225
Carton
2
Package
6
Uses, Certifications, and Standards
nema rating
NEMA 14-30P
Application
Dryer
standard
UL817
Temperature Rating
-20 to +60 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat