952140609 - 18/2 Oa Foil SHLD 1000'

Cables & Cords

  • $0.18 (Per Foot)
  • $0.18 (Per Foot)

  • $178.56 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952140609
Manufacturer
Cables & Cords
Manufacturer's Part Number
57573102
Description
18/2 Oa Foil SHLD 1000'
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 FT Overall Length, 0.163 In Outside Diameter, 7/0.0152 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882951 / 00032886882951
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.18 (Per Foot)
Carton
$178.56 (Per 1,000 Feet)
Resources
Images
 
 
952140609 - Large Image
 
952140609 - Small Image
 
952140609 - Large Image
Attachments
 
 
952140609 - Specification Sheet
Other Links
 
 
952140609 - Other
 
952140609 - Other
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
300 V
Conductor Size
18
Number of Conductors
2
amperage rating
CL3
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Description
18/2 OA FOIL SHLD 1000'
Long Description
Multi-Conductor Cable, Stranded, 18 Strands, 300 V, 1000 ft Overall Length, 0.163 in Outside Diameter, 7/0.0152 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, +60 °C Operating Temperature, 0.02 lb/mft
Short Description
Multi-Conductor Cable, 18 Strands, 300 V, 7/0.0152 mm
extra long description
SWC R40013-1A 18 AWG 2/C STRANDED S
Construction
CABLE
Special Features
CL3R
Additional Information
Solid/Strand
Stranded
Number of Strands
18
outside diameter
0.163 in
Core Strands
7/0.0152 mm
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cUL Listed
Made in USA
yes
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57573102
GTIN
00032886882951
UPC
032886882951
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Package Type
Carton
Weight
0.02 lb/mft
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat