962384601 - 22/4C Tel DB White Jacket

Cables & Cords

  • $0.11 (Per Foot)
  • $0.11 (Per Foot)

  • $113.94 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962384601
Manufacturer
Cables & Cords
Manufacturer's Part Number
962384601
Description
22/4C Tel DB White Jacket
Burglar Alarm Wire, Stranded, 22 Strands, 300 V, 1000 FT Overall Length, 0.117 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, PVC Jacket Material, -20 °C Operating Temperature, +75 °C Operating Temperature, 14.4 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892441159 / 00029892441159
Weight per unit
0.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.11 (Per Foot)
Carton
$113.94 (Per 1,000 Feet)
Resources
Images
 
 
962384601 - Large Image
 
962384601 - Small Image
 
962384601 - Large Image
Attachments
 
 
962384601 - Specification Sheet
Other Links
 
 
962384601 - Other
 
962384601 - Other
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
300 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene
Color
Black;Yellow;Red;Green
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Burglar Alarm Wire
Description
22/4C TEL DB WHITE JACKET
Long Description
Burglar Alarm Wire, Stranded, 22 Strands, 300 V, 1000 ft Overall Length, 0.117 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, PVC Jacket Material, -20 °C Operating Temperature, +75 °C Operating Temperature, 14.4 lb/mft
Short Description
Burglar Alarm Wire, 22 Strands, 300 V
extra long description
SWC 962384601 22 AWG 4/C SOLID CU N
Additional Information
Insulation Thickness
0.006 in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL 13;UL 444;cUL Listed;RoHS Compliant;NEC 725/800
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
22
outside diameter
0.117 in
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962384601
GTIN
00029892441159
UPC
029892441159
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Packaging
Package Type
Box
Weight
14.4 lb/mft
Weight per foot
0.012
Carton
1000
Uses, Certifications, and Standards
Application
Burglar Alarm;Communication;Intercom/P.A Security System;Single Line Telephone;Remote Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat